Shop Z-LITE
See all product information
Create Account
Dunbroch 1 Light Outdoor Pier Mounted Fixture, Deep Bronze + Outdoor Brass & Clear
- Mfr # 584PHBS-SQPM-DBZ
- Zoro # G505837122
product price:Â
$
346.00
/ea
Free Shipping & Returns
Key Features
Finish
Deep Bronze + Outdoor Brass
Length
8"
Width
8"
Number of Lamps
1
Bulb Base Type
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 584PHBS-SQPM-DBZ
- Zoro #
- G505837122
- UPC #
- 685659154542
- Country of Origin
- China
- Item
- Outdoor Pier Mounted Fixture
- Finish
- Deep Bronze + Outdoor Brass
- Number of Lamps
- 1
- Bulb Base Type
- Medium
- Dimmable
- Yes
- Watts
- 60
- Housing Material
- Aluminum
- Standards
- SGS
- Series
- Dunbroch
- Rated Location
- Wet
- Shade Finish
- Clear
- Shade Material
- Glass
Dimensions
- Length
- 8"
- Width
- 8"
- Height
- 28.75"
Description
Cast a relaxing glow on your veranda and entertainment area with this classic, yet modern outdoor pier mounted fixture from the Dunbroch collection. Secure this light fixture to deck corners and to walkway columns to give a contemporary vibe to your outdoor space with its minimal, tall rectangular aluminum lantern. This exterior light fixture also comes in a timeless deep bronze finish, as well as a weather-resistant outdoor brass for a striking contrast.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.