Shop WESTGATE
See all product information
Create Account
36W LED CORN LAMP 5500 LUMENS 5000K E26 AC100-277V, UL LISTED, White
- Mfr # CL-EHL-36W-50K-E26
- Zoro # G124885207
product price:Â
$
57.79
/ea
Key Features
IP Rating
Damp Location
Operating Temperature
-4°F~113°F
Voltage
120V AC to 277V AC
Weight
1.23 lb
Beam Angle
360°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-EHL-36W-50K-E26
- Zoro #
- G124885207
- UPC #
- 845060058765
- Country of Origin
- Viet Nam
- IP Rating
- Damp Location
- Operating Temperature
- -4°F~113°F
- Voltage
- 120V AC to 277V AC
- Weight
- 1.23 lb
- Beam Angle
- 360°
- Rated Life
- 50,000hr
- Power Factor
- >0.9
- Item
- 36W LED Corn Lamp 5500 Lumens 5000K E26 Ac100-277V
- CRI
- >80
- Color Temperature
- 5000 K
- Light Source
- LED
- Finish
- White
- Material
- Lamp plastic housing and Sealant pouring for whole driver
- Standards
- UL, DLC Premium
- Lumens
- 5580LM
- Wattage
- 36W
Dimensions
- Height
- 8.31 in
- Length
- 3.35 in
- Width
- 3.35 in
Description
The Westgate CL-EHL-36W-50K-E26 is a 36w LED corn lamp 5500 lumens 5000k e26 ac100-277v. It delivers 5580LM of 5000K light at 36W. Operates on 120-277VAC input power. Constructed of lamp plastic housing and sealant pouring for whole driver in a white finish. Key specifications: CRI >80, power factor >0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.