Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3CCT Gooseneck Barn Light, Bronze, 25W, 3000K/4000K/5000K

  • Mfr # GNB-25W-MCT-BR-P

  • Zoro # G611673225


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Watts
25W
Lumens
3000
Color Temp.
3000K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNB-25W-MCT-BR-P
Zoro #
G611673225
UPC #
845060086676
Country of Origin
China

Details

Item
Hazardous Location Lights
Watts
25W
Lumens
3000
Finish
Bronze
Color Temp.
3000K/4000K/5000K

Description

  • •The Dusk to Dawn Gooseneck Light is perfect for many generalpurpose outdoor applications. All fixtures are installed with a DC Button photocell.
  • •Polycarbonate Lens
  • •Back plate: Die-cast aluminum - w/ Bronze Finish
  • •Wattage: 25W
  • •Multi CCT, Switch is on bottom of Fixture
  • •Color Temperatures: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.