Shop WESTGATE
See all product information
Create Account
3CCT Gooseneck Barn Light, White, 25W, 3000K/4000K/5000K
- Mfr # GNB-25W-MCT-WH-P
- Zoro # G111673213
product price:
$
166.99
/ea
Free Shipping & Returns
Key Features
Watts
25W
Lumens
3000
Color Temp.
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GNB-25W-MCT-WH-P
- Zoro #
- G111673213
- UPC #
- 845060086683
- Country of Origin
- China
- Item
- Hazardous Location Lights
- Watts
- 25W
- Lumens
- 3000
- Finish
- White
- Color Temp.
- 3000 K, 4000 K, 5000 K
Description
- •The Dusk to Dawn Gooseneck Light is perfect for many generalpurpose outdoor applications. All fixtures are installed with a DC Button photocell.
- •Polycarbonate Lens
- •Back plate: Die-cast aluminum - w/ White Finish
- •Wattage: 25W
- •Multi CCT, Switch is on bottom of Fixture
- •Color Temperatures: 3000K/4000K/5000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.