3CCT Gooseneck Barn Light, Bronze, 40W, 3000K/4000K/5000K

  • Mfr # GNB-40W-MCT-BR-P

  • Zoro # G311673174


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Width
1.97 in
Height
24.21 in
Length
17.72 in
Watts
40W
Lumens
4800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNB-40W-MCT-BR-P
Zoro #
G311673174
UPC #
845060086690
Country of Origin
China

Dimensions

Width
1.97 in
Height
24.21 in
Length
17.72 in

Details

Item
Indoor Ceiling Lights
Watts
40W
Lumens
4800
Finish
Bronze
Color Temp.
3000K/4000K/5000K

Description

  • •The Dusk to Dawn Gooseneck Light is perfect for many generalpurpose outdoor applications. All fixtures are installed with a DC Button photocell.
  • •Polycarbonate Lens
  • •Back plate: Die-cast aluminum - w/ Bronze Finish
  • •Wattage: 40W
  • •Multi CCT, Switch is on bottom of Fixture
  • •Color Temperatures: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.