3FT FLAT WALL LIGHT, SEPARATE UP AND DOWN CONTROLS, 3CCT AND 36W SELECTABLE 120-277V, BK, Black
- Mfr # WCF-UD-EFT-36W-MCTP-DD-BK
- Zoro # G324886660
product price:Â
$
166.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCF-UD-EFT-36W-MCTP-DD-BK
- Zoro #
- G324886660
- UPC #
- 840378320184
- Country of Origin
- China
Description
The Westgate WCF-UD-EFT-36W-MCTP-DD-BK is a 3ft flat wall light. It delivers 2800LM of 27K/30K/40K light at 36W. Operates on 120-277V input power. Constructed of aluminum& steel&pc in a black finish. Dimming: TRIAC Dimming&0-10V. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 120 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: HONGLI 2835. Lens: white PC lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.