LED OUTDOOR DECORATIVE WIDE SCONCE 12W 5CCT NON-DIM, ORB, 27K/30K/35K/40K/50K, Oil-rubbed bronze
- Mfr # LDSW-MCT5-ORB
- Zoro # G224886333
product price:Â
$
61.79
/ea
Key Features
Lumens
1200LM
CRI
80
Housing Material
Aluminum & Steel& acrylic
Length
10.0 in
Power Factor
>90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LDSW-MCT5-ORB
- Zoro #
- G224886333
- UPC #
- 845060081176
- Country of Origin
- China
Dimensions
- Length
- 10.0 in
- Width
- 4.0 in
- Height
- 10.2 in
Details
- Lumens
- 1200LM
- Finish
- Oil-rubbed bronze
- CRI
- 80
- Housing Material
- Aluminum & Steel& acrylic
- Power Factor
- >90
- Rated Life
- >50000
- Standards
- ETL, ES
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- Item
- LED Outdoor Decorative Wide Sconce 12W 5Cct Non-Dim
- IP Rating
- IP42
- Beam Angle
- 150°~160°
- Lighting Technology
- LED
- Weight
- 2.65 lb
- Voltage
- 120V
- Fixture Wattage
- 12W
Description
The Westgate LDSW-MCT5-ORB is a LED outdoor decorative wide sconce 12w 5cct non-dim. It delivers 1200LM of 27K/30K/35K/40K/50K light at 12W. Operates on 120V input power. Constructed of aluminum & steel& acrylic in a oil-rubbed bronze finish. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 150 Deg-160 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP42 ingress protection. Light source: LED. Certifications: ETL, ES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.