X-GEN CUT-OFF WP 80W MAX ADJUSTABLE 20/21/32/42W 30/40/50K - BRONZE, 20W/40W/60W/80W, 30K/40K/50K
- Mfr # WPX-80W-MCTP
- Zoro # G924886206
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
Lumileds LEDs
CRI
>80
Voltage
120V to 277V
Fixture Wattage
20W/40W/60W/80W
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPX-80W-MCTP
- Zoro #
- G924886206
- UPC #
- 845060063301
- Country of Origin
- China
- Lighting Technology
- Lumileds LEDs
- CRI
- >80
- Voltage
- 120V to 277V
- Fixture Wattage
- 20W/40W/60W/80W
- Standards
- UL
- Weight
- 8.6 lb
- Lumens
- 135LM/W
- IP Rating
- IP65
- Item
- X-Gen Cut-Off Wp 80W Max Adjustable 20/21/32/42W 30/40/50K - Bronze
- Housing Material
- Aluminum
- Dimmable
- 0~10V Dimmable
- Finish
- bronze
- BUG Rating
- B0-U0-G1
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Power Factor
- >0. 95
- Operating Temp. Range
- -40 Degrees to 113 Degrees F
- Lens Type
- Polycarbonate Optic Lens
- Rated Life
- 70,000hr
Dimensions
- Width
- 8.9 in
- Height
- 10.25 in
- Length
- 14.5 in
Description
The Westgate WPX-80W-MCTP is a x-gen cut-off wp 80w max adjustable 20/21/32/42w 30/40/50k - bronze. It delivers 135LM/W of 30K/40K/50K light at 20W/40W/60W/80W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0. 95, THD <20%, operating temperature -40 DegF-+113 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B0-U0-G1. Light source: Lumileds LEDs. Lens: Polycarbonate Optic Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.