Shop WESTGATE
See all product information
Create Account
3in 7W 560LM RECESS TRIM 27/30/35/40/50K WET LOC. UL ES JA8, 27K/30K/35K/40K/50K, White
- Mfr # RDL3-MCT5-WP
- Zoro # G424884733
product price:Â
$
11.89
/ea
Key Features
Lumens
560LM
Voltage
120V AC
Width
3.98 in
Height
2.5 in
Length
3.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RDL3-MCT5-WP
- Zoro #
- G424884733
- UPC #
- 845060061703
- Country of Origin
- Viet Nam
Dimensions
- Width
- 3.98 in
- Height
- 2.5 in
- Length
- 3.98 in
Details
- Lumens
- 560LM
- Voltage
- 120V AC
- Power Factor
- 0.9
- Lens
- PC Lens
- Weight
- 0.19 lb
- IP Rating
- Damp location
- Housing Material
- Aluminum+Plastic
- Rated Life
- 35,000 Hours
- Max. Wattage
- 7W
- CRI
- 90
- Item
- 3In 7W 560Lm Recess Trim 27/30/35/40/50K Wet Loc. UL Es Ja8
- Dimmable / Non-Dimmable
- TRIAC Dimmer
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Standards
- ETL, UL
- Temp. Range
- 68 Degrees to 113 Degrees F
- Finish
- White
- Lighting Technology
- Epistar chip (COB)
Description
The Westgate RDL3-MCT5-WP is a 3in 7w 560lm recess trim 27/30/35/40/50k wet loc. UL es ja8. It delivers 560LM of 27K/30K/35K/40K/50K light at 7W. Operates on 120VAC input power. Constructed of aluminum+plastic in a white finish. Dimming: TRIAC Dimmer. Key specifications: CRI 90, power factor 0.9, operating temperature 68 DegF-113 DegF, 35,000 Hours rated life, Damp location ingress protection. Light source: Epistar chip (COB). Lens: PC Lens. Certifications: ETL, UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.