Shop WESTGATE
Create Account
3in SQUARE ROUNDED-CORNER SHORT CYL H4in 15/12/9W 3/4/5K 120-277 DUAL DIM BK, 9W/12W/15W, Black
- Mfr # CMCSR3S-MCTP-DD-BK
- Zoro # G224967674
product price:Â
$
63.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMCSR3S-MCTP-DD-BK
- Zoro #
- G224967674
- UPC #
- 840378329613
- Country of Origin
- China
Description
The Westgate CMCSR3S-MCTP-DD-BK is a 3in square rounded-corner short cyl h4in 15/12/9w 3/4/5k 120-277 dual dim bk. It delivers 80LM/W of 30K/40K/50K light at 9W/12W/15W. Operates on 120-277V input power. Constructed of aluminium&steel in a black finish. Dimming: TRIAC& 0-10V Dimming. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 25 Degrees, operating temperature -40 Degrees F to 104 Degrees F, 50,000hr rated life, IP20 ingress protection. Light source: Hongli COB. Lens: PC. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.