Shop WESTGATE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SCX 2.75in 8FT LINEAR 80W 30K/35K/40K/50K, White
- Mfr # SCX-8FT-80W-MCT4-D
- Zoro # G024884805
product price:Â
$
380.99
/ea
Key Features
Length
94.49 in
IP Rating
IP54
Power Factor
>0.95
Max. Fixture Wattage
80W
Lumens
8800LM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCX-8FT-80W-MCT4-D
- Zoro #
- G024884805
- UPC #
- 845060056846
- Country of Origin
- China
- IP Rating
- IP54
- Power Factor
- >0.95
- Max. Fixture Wattage
- 80W
- Lumens
- 8800LM
- Weight
- 11.24 lb
- Rated Life
- 50,000hr
- Standards
- UL
- Lighting Technology
- LED
- CRI
- >80
- Fixture Item
- Scx 2.75In 8Ft Linear 80W 30K/35K/40K/50K
- Housing Finish
- White
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K
- Fixture Housing Material
- Aluminum Housing
- Fixture Temp. Range
- -13°F to 104°F
- Lens
- Opal Polycarbonate
- Voltage
- 120V AC to 277V AC
- Dimmable
- 0~10V Dimmable
Dimensions
- Length
- 94.49 in
- Height
- 3.35 in
- Width
- 2.76 in
Description
The Westgate SCX-8FT-80W-MCT4-D is a scx 2.75in 8ft linear 80w 30k/35k/40k/50k. It delivers 8800LM of 30K/35K/40K/50K light at 80W. Operates on 120-277VAC input power. Constructed of aluminum housing in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection. Light source: LED. Lens: Opal Polycarbonate. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.