3in WALL CYL. DOWN LIGHT 9W 30K/40K/50K DIM. - BRONZE, 3000K/4000K/5000K, Oil-rubbed bronze
- Mfr # WMC3-DL-MCT-BR-DT
- Zoro # G024884973
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Beam Angle
45°
Height
6.19 in
Lumens
650LM
Weight
1.7 lb
CRI
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMC3-DL-MCT-BR-DT
- Zoro #
- G024884973
- UPC #
- 845060079777
- Country of Origin
- China
Dimensions
- Height
- 6.19 in
- Length
- 5.63 in
- Width
- 4.33 in
Details
- Beam Angle
- 45°
- Lumens
- 650LM
- Weight
- 1.7 lb
- CRI
- 80
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Item
- 3In Wall Cyl. Down Light 9W 30K/40K/50K Dim. - Bronze
- Housing Material
- aluminum& Glass
- Dimmable
- triac dimming
- Voltage
- 120V AC
- Fixture Wattage
- 9W
- Power Factor
- >90
- Rated Life
- >50000
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- Standards
- ETL
- Lighting Technology
- COB Technology
- Lens Type
- Frosted
- IP Rating
- IP44
- Finish
- Oil-rubbed bronze
Description
The Westgate WMC3-DL-MCT-BR-DT is a 3in wall cyl. down light 9w 30k/40k/50k dim. - bronze. It delivers 650LM of 3000K/4000K/5000K light at 9W. Operates on 120VAC input power. Constructed of aluminum& glass in a oil-rubbed bronze finish. Dimming: triac dimming. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 45 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP44 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.