Shop WESTGATE
Create Account
4in WALL CYL. DOWN LIGHT 15W 30K/40K/50K DIM. - ANTIQUE BRZ, 3000K/4000K/5000K, Antique Brass
- Mfr # WMC-DL-MCT-AZ-DT
- Zoro # G724885348
product price:Â
$
93.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMC-DL-MCT-AZ-DT
- Zoro #
- G724885348
- UPC #
- 840378314787
- Country of Origin
- China
Description
The Westgate WMC-DL-MCT-AZ-DT is a 4in wall cyl. down light 15w 30k/40k/50k dim. - antique brz. It delivers 1200LM of 3000K/4000K/5000K light at 15W. Operates on 120V input power. Constructed of aluminum& glass in a antique brass finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 30 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP44 ingress protection. Light source: Hongli COB. Lens: Glass Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.