Shop WESTGATE
See all product information
Create Account
3in WALL CYL. DOWN LIGHT 9W 30K/40K/50K DIM. - BRUSHED NICKEL, 3000K/4000K/5000K, BN
- Mfr # WMC3-DL-MCT-BN-DT
- Zoro # G324884802
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Dimmable
triac dimming
Rated Life
>50000
Weight
1.7 lb
Lens Type
Frosted
Power Factor
>90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMC3-DL-MCT-BN-DT
- Zoro #
- G324884802
- UPC #
- 845060079791
- Country of Origin
- China
- Dimmable
- triac dimming
- Rated Life
- >50000
- Weight
- 1.7 lb
- Lens Type
- Frosted
- Power Factor
- >90
- Housing Material
- aluminum& Glass
- CRI
- 80
- Item
- 3In Wall Cyl. Down Light 9W 30K/40K/50K Dim. - Brushed Nickel
- Finish
- BN
- Voltage
- 120V AC
- Fixture Wattage
- 9W
- Lighting Technology
- COB Technology
- Beam Angle
- 45°
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Standards
- ETL
- IP Rating
- IP44
- Lumens
- 650LM
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
Dimensions
- Width
- 4.33 in
- Height
- 6.19 in
- Length
- 5.63 in
Description
The Westgate WMC3-DL-MCT-BN-DT is a 3in wall cyl. down light 9w 30k/40k/50k dim. - brushed nickel. It delivers 650LM of 3000K/4000K/5000K light at 9W. Operates on 120VAC input power. Constructed of aluminum& glass in a bn finish. Dimming: triac dimming. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 45 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP44 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.