Shop WESTGATE
Create Account
BEAM-ADJ. WALL PACK 60/80/100W 3CCT WITH PHOTOCELL BK, 60W/80W/100W, 30K/40K/50K, BRONZE
- Mfr # WPMAX-60-100W-MCTP-BK
- Zoro # G024884751
product price:Â
$
188.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WPMAX-60-100W-MCTP-BK
- Zoro #
- G024884751
- UPC #
- 840378328609
- Country of Origin
- Thailand
Description
The Westgate WPMAX-60-100W-MCTP-BK is a beam-adj. wall pack 60/80/100w 3cct with photocell bk. It delivers 135LM/W of 30K/40K/50K light at 60W/80W/100W. Operates on 120-277V input power. Constructed of aluminum heat sink+pc lens in a bronze finish. Dimming: 0-10V. Key specifications: CRI 80, power factor >0.9, THD <20%, beam angle T2 T3 T4, operating temperature -40?-+45? _x000D__x000D_ -40 DegF-+113 DegF, >43,800hr rated life, IP65 ingress protection. Light source: B3-U0-G2. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.