3X4W 3X275LM 3000K PLASTIC BLACK 3LIGHT, 4.5W
- Mfr # PL120ADJ-3KIT-30K-BK
- Zoro # G924885469
product price:Â
$
93.79
/ea
Key Features
Voltage
120V
Dimmable
TRIAC dimming
Lumens
250LM
Housing Material
Durable Polycarbonate Housing
Color Temperature
3000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL120ADJ-3KIT-30K-BK
- Zoro #
- G924885469
- UPC #
- 845060054125
- Country of Origin
- Indonesia
Dimensions
- Width
- 2.76 in
- Length
- 2.76 in
- Height
- 0.98 in
Details
- Voltage
- 120V
- Dimmable
- TRIAC dimming
- Lumens
- 250LM
- Housing Material
- Durable Polycarbonate Housing
- Color Temperature
- 3000 K
- Weight
- 0.27 lb
- Lens Type
- Glass Lens
- Standards
- ETL
- Lighting Technology
- LED
- Housing Finish
- Black
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Item
- 3X4W 3X275Lm 3000K Plastic Black 3Light
- Fixture Wattage
- 4.5W
- Beam Angle
- 105°
Description
The Westgate PL120ADJ-3KIT-30K-BK is a 3x4w 3x275lm 3000k plastic black 3light. It delivers 250LM of 3000K light at 4.5W. Operates on 120V input power. Constructed of durable polycarbonate housing in a black finish. Dimming: TRIAC dimming. Key specifications: beam angle 105 Deg, operating temperature -40 DegF to 104 DegF. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.