UnderCabinetLight, Brn, 10"

  • Mfr # UCL10-6CSBN
  • Zoro # G824484922
product price: 
$
35.19
/ea

Key Features

Overall Height
1 in
Manufacturers Warranty Length
5 Yr
Ambient Temperature - Maximum
104 Degrees F
Voltage
120V AC
Dimmable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCL10-6CSBN
Zoro #
G824484922
UPC #
767627090202
Country of Origin
Viet Nam

Dimensions

Overall Height
1 in
Manufacturers Warranty Length
5 Yr
Overall Width
3 5/8 in
Cord Length
Cord Sold Separately
Overall Length
10 in
Wire Rope Length
10 in
Length
10 in
Fits Chest Size
50 Degrees Swivel Lens

Details

Ambient Temperature - Maximum
104 Degrees F
Item
Under Cabinet Light
Voltage
120V AC
Dimmable
Yes
Lumen Selectable
Selectable
Includes
(2) Mounting Hole Plugs, (2) Mounting Screws, End-to-End Connector, Fixture, Male-to-Female Linking Cord, Removal Tool, Strain Relief Connector
Maximum Fixture Wattage
320 W
Series
UCL
Features
50 Degrees Swivel Lens
Housing Color
Brown
Housing Finish
Powder Coated
Connection Type
Plug-In or Hardwired
Standards
FCC, JA8 Title 24 Part 6, RoHS Compliant, UL Listed
For Bulb Type
Integrated LED
Environmental Rating
Damp Location Rated
Dimming Range
20% to 100%
Dimming Type
Full Continuous Dimming
Housing Material
Aluminum
Rated Life
50,000 hr
Color Temperature
2700K, 3000K, 3500K, 4500K, 5000K
Light Output
350 lm, 360 lm, 370 lm, 380 lm
Color Selectable
Selectable
Ambient Temperature - Minimum
-4 Degrees F
Color Rendering Index
90
Switch Function
High/Low/Off
Includes Bulb
No

Description

Under Cabinet Light, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 350 lm, 360 lm, 370 lm, 380 lm, Color Temperature 2700K, 3000K, 3500K, 4500K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 10 in, Maximum Fixture Wattage 320 W, Dimmable Yes, Housing Color Brown, Housing Material Aluminum, Linkable Yes, Switch Function High/Low/Off, Includes Bulb No, Bulb Quantity Not Applicable, Cord Length Cord Sold Separately

Ratings & reviews