Shop WESTGATE
See all product information
Create Account
4-FT REPLACEMENT FORSTED LENS FOR LED LINEAR VAPOR LIGHT 100W / 150W, White
- Mfr # LLVT-4FT-RL2T
- Zoro # G124885054
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLVT-4FT-RL2T
- Zoro #
- G124885054
- UPC #
- 845060006230
- Country of Origin
- China
- Item
- 4-Ft Replacement Forsted Lens For LED Linear Vapor Light 100W / 150W
- Material
- Polycarbonate
- Finish
- White
Description
The Westgate LLVT-4FT-RL2T is a 4-ft replacement forsted lens for LED linear vapor light 100w / 150w. Constructed of polycarbonate in a white finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.