4-in. LED Commercial Recessed Light, 10W/15W/20W, 1720LM, 120-277V, S Shape

  • Mfr # CRLC4-20W-MCTP-S-D

  • Zoro # G211647336


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Lumens
1720
Length
16.58 in
Width
17.03 in
Height
16.58 in
Color Temp.
30K/35K/40K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRLC4-20W-MCTP-S-D
Zoro #
G211647336
UPC #
-
Country of Origin
China

Dimensions

Length
16.58 in
Width
17.03 in
Height
16.58 in

Details

Item
Outdoor Wall Sconce
Lumens
1720
Finish
Haze
Color Temp.
30K/35K/40K
Max. Wattage
20W

Description

  • •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
  • •Life Span: 50,000 hours
  • •Rated Power: 20W
  • •Color Temperature: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.