4 Inch LED Commercial Recessed Light, 20W, 1720LM, 120-277V, Haze Finish TRIM

  • Mfr # CRLC4-40W-MCTP-A-D

  • Zoro # G911647322


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Lumens
1720
Length
19.69 in
Width
19.88 in
Height
21.66 in
Color Temp.
27K/30K/35K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRLC4-40W-MCTP-A-D
Zoro #
G911647322
UPC #
845060075755
Country of Origin
China

Dimensions

Length
19.69 in
Width
19.88 in
Height
21.66 in

Details

Item
Outdoor Wall Sconce
Lumens
1720
Color Temp.
27K/30K/35K/40K/50K
Finish
Haze
Max. Wattage
20W

Description

  • •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
  • •MCTP: The Switch Is On The Light Engine
  • •Rated Power: 20W
  • •Color Temperature: 3000K/4000K/5000K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products