4 in.Wall Mount Outdoor Cylinder Up/Downlight RGBW Selectable, 30W, Black

  • Mfr # WMC-UDL-RGBW-BK

  • Zoro # G911646998


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Watts
24W
Fixture Housing Color
Black
Color Temp.
RGBW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMC-UDL-RGBW-BK
Zoro #
G911646998
UPC #
845060087680
Country of Origin
China

Details

Item
Cylinder Downlight
Watts
24W
Lumens
2400
Finish
Black
Fixture Housing Color
Black
Color Temp.
RGBW

Description

  • •Ideal for general site lighting, walkways, and stairways, alleys, loading docks, doorway, pathway and parking areas
  • •Compatible with Westgate Smart App, Amazon Alexa, Amazon Echo, Google Home. Connects via WIFI or Bluetooth
  • •Finish: Black
  • •Wattage: 24W
  • •RGBW: 15 Million Colors + 2700K~5000K White Tuning
  • •Outdoor UP/Down Light
  • •4in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.