This item is Discontinued.

Westgate 4" LED DOWNLIGHT, CRI90, 12W, 650 LUMENS, DIMMABLE, 5000K, E26  ADAPTER INCLUDED, WET LOC RDL4-ADJ-27K

4" LED DOWNLIGHT, CRI90, 12W, 650 LUMENS, DIMMABLE, 5000K, E26 ADAPTER INCLUDED, WET LOC (Discontinued)

  • Mfr # RDL4-ADJ-27K
  • Zoro # G402632035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDL4-ADJ-27K
Zoro #
G402632035
UPC #
845060045925
Country of Origin
Unknown

Details

Lumens
650LM
Voltage
120VAC
Watts
10W
CRI
90
Material
Die-Cast Aluminum
Color
White

Description

Die-cast aluminum with white powder coat finish
Trim ring: Integrated spun aluminum white powder
coat finish
Gasket: close cell Neoprene foam gasket
Lens: 0.125" white translucent acrylic
Isolated driver for improved thermal management
CRI: 90
Working Voltage: 120V AC
Dimmable
Tilts to 45o
Can rotate after installation to align
LED: EPISTAR chip (COB) and driver 35,000-hour design life
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
UL-listed
Energy Star-rated
Adjustable bracket can fit in 5" and 6" housings (RDL6)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.