Shop WESTGATE
See all product information
Create Account
4" ROUND MULTI-COLOR TEMP.ADJUSTABLE PULL-DOWN SLIM RECESSED LIGHT, 10W, 700LM, 2700K 3000K
- Mfr # RSL4-APD-MCT5
- Zoro # G024885888
product price:Â
$
41.79
/ea
Key Features
Temp. Range
-40 Degrees to 104 Degrees F
Power Factor
>90
Lighting Technology
Seoul DOB (Driver On Board) Technology
Height
3.15 in
Housing Material
Die-Cast Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSL4-APD-MCT5
- Zoro #
- G024885888
- UPC #
- 845060058307
- Country of Origin
- China
Dimensions
- Height
- 3.15 in
- Width
- 5.11 in
- Length
- 5.11 in
Details
- Temp. Range
- -40 Degrees to 104 Degrees F
- Power Factor
- >90
- Lighting Technology
- Seoul DOB (Driver On Board) Technology
- Housing Material
- Die-Cast Aluminum
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Weight
- 0.45 lb
- Finish
- White
- Lens
- White translucent acrylic lens
- CRI
- >80
- IP Rating
- Damp Location
- Item
- 4"""" Round Multi-Color Temp.Adjustable Pull-Down Slim Recessed Light
- Beam Angle
- 100-110°
- Max. Wattage
- 10W
- Dimmable / Non-Dimmable
- Triac 10-100%
- Lumens
- 700LM
- Voltage
- 120V AC
- Standards
- ETL
- Rated Life
- 50,000hr
Description
The Westgate RSL4-APD-MCT5 is a 4"""" round multi-color temp.adjustable pull-down slim recessed light. It delivers 700LM of 27K/30K/35K/40K/50K light at 10W. Operates on 120VAC input power. Constructed of die-cast aluminum in a white finish. Dimming: Triac 10-100%. Key specifications: CRI >80, power factor >90, beam angle 100-110 Deg, operating temperature -40 DegF-104 DegF, 50,000hr rated life, Damp Location ingress protection. Light source: Seoul DOB (Driver On Board) Technology. Lens: White translucent acrylic lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.