Shop WESTGATE
See all product information
Create Account
6in ADJ. SLIM LIGHT 15W 1125LM 5CCT WET LOCATION, 27K/30K/35K/40K/50K
- Mfr # RSL6-ADJ-MCT5-WP
- Zoro # G424885181
product price:Â
$
42.79
/ea
Key Features
CRI
80
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Finish
white/black/oil-rubbed bronze/Brushed Nickel/chrome/copper
Standards
ETL
Housing Material
Aluminum Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSL6-ADJ-MCT5-WP
- Zoro #
- G424885181
- UPC #
- 845060088199
- Country of Origin
- China
- CRI
- 80
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Finish
- white/black/oil-rubbed bronze/Brushed Nickel/chrome/copper
- Standards
- ETL
- Housing Material
- Aluminum Ring
- Lumens
- 1125LM
- Beam Angle
- 110°
- IP Rating
- IP40
- Max. Wattage
- 15W
- Item
- 6In Adj. Slim Light 15W 1125Lm 5Cct Wet Location
- Power Factor
- 0.95
- Temp. Range
- -10 Degrees to 40 Degrees C
- Weight
- 1.32 lb
- Rated Life
- 30,000hr
- Dimmable / Non-Dimmable
- Triac 10-100%
Dimensions
- Height
- 1.57 in
- Length
- 8.07 in
- Width
- 8.07 in
Description
The Westgate RSL6-ADJ-MCT5-WP is a 6in adj. slim light 15w 1125lm 5cct wet location. It delivers 1125LM of 27K/30K/35K/40K/50K light at 15W. Constructed of aluminum ring in a white/black/oil-rubbed bronze/brushed nickel/chrome/copper finish. Dimming: Triac 10-100%. Key specifications: CRI 80, power factor 0.95, beam angle 110 Deg, operating temperature -10 DegC-+40 DegC, 30,000hr rated life, IP40 ingress protection. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.