Shop WESTGATE
See all product information
Create Account
4" ROUND POLE TENON ADAPTER, Bronze
- Mfr # PRPT4
- Zoro # G924886169
product price:Â
$
68.79
/ea
Key Features
Material
Aluminum
Finish
Bronze
Height
10.0 in
Weight
7.7 lb
Width
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRPT4
- Zoro #
- G924886169
- UPC #
- 845060008296
- Country of Origin
- China
Dimensions
- Height
- 10.0 in
- Width
- 4.5 in
- Length
- 4.5 in
Details
- Material
- Aluminum
- Finish
- Bronze
- Weight
- 7.7 lb
- Item
- 4"" Round Pole Tenon Adapter
Description
The Westgate PRPT4 is a 4"" round pole tenon adapter. Constructed of aluminum in a bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.