42" 20W 1100LMLED UC ADJUSTABLE WHT, 2700K, 3000K & 4000K, 2700K/3000K/4000K, White
- Mfr # UCA-42-WHT
- Zoro # G824885330
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Standards
ETL
Width
3.8 in
Dimmable
Dimmable
Voltage
120V
Housing Material
22-Gauge Sheet Metal Housing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCA-42-WHT
- Zoro #
- G824885330
- UPC #
- 845060005998
- Country of Origin
- Indonesia
Dimensions
- Width
- 3.8 in
- Length
- 42.0 in
- Nominal Height
- 1.2 in
Details
- Standards
- ETL
- Dimmable
- Dimmable
- Voltage
- 120V
- Housing Material
- 22-Gauge Sheet Metal Housing
- Max. Fixture Wattage
- 20W
- Temp. Range
- -4°F to 104°F
- CRI
- 84
- Item
- 42"" 20W 1100Lmled Uc Adjustable Wht
- Color Temperature
- 2700 K, 3000 K, 4000 K
- Lens
- PC Lens
- Finish
- White
- Lumens
- 1100LM
- Lighting Technology
- LED
- Weight
- 4.2 lb
Description
The Westgate UCA-42-WHT is a 42"" 20w 1100lmled uc adjustable wht. It delivers 1100LM of 2700K/3000K/4000K light at 20W. Operates on 120V input power. Constructed of 22-gauge sheet metal housing in a white finish. Dimming: Dimmable. Key specifications: CRI 84, operating temperature -4 DegF to 104 DegF. Light source: LED. Lens: PC Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.