Shop WESTGATE
See all product information
Create Account
42" 20W 1100LMLED UC ADJUSTABLE BRZ, 2700K, 3000K & 4000K, 2700K/3000K/4000K, Bronze
- Mfr # UCA-42-BRZ
- Zoro # G024885772
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Housing Material
22-Gauge Sheet Metal Housing
Length
42.0 in
Nominal Height
1.2 in
Temp. Range
-4°F to 104°F
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCA-42-BRZ
- Zoro #
- G024885772
- UPC #
- 845060006001
- Country of Origin
- Indonesia
Dimensions
- Length
- 42.0 in
- Nominal Height
- 1.2 in
- Width
- 3.8 in
Details
- Housing Material
- 22-Gauge Sheet Metal Housing
- Temp. Range
- -4°F to 104°F
- Finish
- Bronze
- Item
- 42"" 20W 1100Lmled Uc Adjustable Brz
- Standards
- ETL
- Color Temperature
- 2700 K, 3000 K, 4000 K
- Lighting Technology
- LED
- Lens
- PC Lens
- CRI
- 84
- Max. Fixture Wattage
- 20W
- Voltage
- 120V
- Dimmable
- Dimmable
- Lumens
- 1100LM
- Weight
- 4.2 lb
Description
The Westgate UCA-42-BRZ is a 42"" 20w 1100lmled uc adjustable brz. It delivers 1100LM of 2700K/3000K/4000K light at 20W. Operates on 120V input power. Constructed of 22-gauge sheet metal housing in a bronze finish. Dimming: Dimmable. Key specifications: CRI 84, operating temperature -4 DegF to 104 DegF. Light source: LED. Lens: PC Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.