42W, 4200LM, 5000K CW. 1/2' KNUCKLE, BRONZE
- Mfr # FLD2-42W-50K-D-KN
- Zoro # G024885741
product price:Â
$
152.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLD2-42W-50K-D-KN
- Zoro #
- G024885741
- UPC #
- 845060073805
- Country of Origin
- China
Description
The Westgate FLD2-42W-50K-D-KN is a 42w. It delivers 5200LM of 5000K light at 42W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0. 9, THD <20%, beam angle 30 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B2-U1-G0. Light source: Lumileds LEDs. Lens: Optical Lens. Certifications: UL, DLC Premium.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.