4.3in ROUND-CORNER SQUARE DOWN LGT CYL 10/18/25W 3CCT 0-10V BLK, 10W/15W/20W, 30K/40K/50K
- Mfr # WMCSR-DL-MCTP-D-BK
- Zoro # G024886694
product price:Â
$
134.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMCSR-DL-MCTP-D-BK
- Zoro #
- G024886694
- UPC #
- 840378326223
- Country of Origin
- China
Description
The Westgate WMCSR-DL-MCTP-D-BK is a 4.3in round-corner square down lgt cyl 10/18/25w 3cct 0-10v blk. It delivers 100LM/W of 30K/40K/50K light at 10W/15W/20W. Operates on 100-277V input power. Constructed of wall light, up and down version 1. die-casting aluminium and extruded aluminium body; clear glass 2. 2*cree cob led 10/18/25, driver (with 38 Deg optical lens)3cct 3. ip65, class i, 100-277v/50hz 4. w:110/e:157/h:300mm in a black ral9005 finish. Dimming: 0-10V. Key specifications: CRI 80, power factor >0.90, THD <20%, beam angle 33.9 Deg, operating temperature -20 DegF to 40 DegF, 40,000hr rated life, IP65 ingress protection. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.