Shop WESTGATE
See all product information
Create Account
45W LED CORN LAMP 6800 LUMENS 5000K E39 AC110-277V, UL LISTED, White
- Mfr # CL-EHL-45W-50K-E39
- Zoro # G624884885
product price:Â
$
60.79
/ea
Key Features
IP Rating
Damp Location
Standards
UL, DLC Premium
Beam Angle
360°
Power Factor
>0.9
Color Temperature
5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-EHL-45W-50K-E39
- Zoro #
- G624884885
- UPC #
- 845060058802
- Country of Origin
- Viet Nam
- IP Rating
- Damp Location
- Standards
- UL, DLC Premium
- Beam Angle
- 360°
- Power Factor
- >0.9
- Color Temperature
- 5000 K
- Finish
- White
- Material
- Lamp plastic housing and Sealant pouring for whole driver
- Weight
- 1.43 lb
- Rated Life
- 50,000hr
- Lumens
- 6975LM
- Wattage
- 45W
- Light Source
- LED
- Operating Temperature
- -4°F~113°F
- CRI
- >80
- Item
- 45W LED Corn Lamp 6800 Lumens 5000K E39 Ac110-277V
- Voltage
- 120V AC to 277V AC
Dimensions
- Height
- 9.84 in
- Length
- 3.35 in
- Width
- 3.35 in
Description
The Westgate CL-EHL-45W-50K-E39 is a 45w LED corn lamp 6800 lumens 5000k e39 ac110-277v. It delivers 6975LM of 5000K light at 45W. Operates on 120-277VAC input power. Constructed of lamp plastic housing and sealant pouring for whole driver in a white finish. Key specifications: CRI >80, power factor >0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.