Zoro Homepage

48in. LED 3CCT Selectable Economy Wrap w/ Sensor, 40W

  • Mfr # WAE-4FT-MCT-DD-SEN

  • Zoro # G211672895


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Watts
40W
Color Temperature
30K/35K/40K
Lumens
3200
Bulb Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAE-4FT-MCT-DD-SEN
Zoro #
G211672895
UPC #
845060086775
Country of Origin
China

Details

Item
Recessed Light
Watts
40W
Color Temperature
30K/35K/40K
Lumens
3200
Bulb Finish
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.