48in. LED Power & 3CCT Selectable Decorative Tube Suspension Light

  • Mfr # SDTL-4FT-20-30W-MCTP

  • Zoro # G411673180


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Lumens
3150
Color Temp.
30K/35K/40K
Fixture Wattage
20W/25W/30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDTL-4FT-20-30W-MCTP
Zoro #
G411673180
UPC #
845060087444
Country of Origin
China

Details

Lumens
3150
Housing Finish
White
Color Temp.
30K/35K/40K
Fixture Wattage
20W/25W/30W
Item
Recessed Light

Description

  • •Ideal for office, hotels, corridors, saloons, libraries, meeting rooms, conference halls, and the best solution for modern lighting solutions. Can also be used in any indoor applications
  • •Dimmable: 0~10V Dimming
  • •Two 10FT Adjustable Suspension Cables
  • •MCTP: Multi Color Temperature and Power (Selectable, The Switches are Inside the Canopy)
  • •Powder Coated White Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.