Shop WESTGATE
Create Account
4FT 4in IP66 WET LOC. LINEAR LIGHT MCTP 40/60/80W 35/40/50K 0-10 SUSPENDED OR WALL, 40W/60W/80W
- Mfr # SCX4-IP66-SUS-4FT-40-80W-MCTP
- Zoro # G624886537
product price:Â
$
280.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCX4-IP66-SUS-4FT-40-80W-MCTP
- Zoro #
- G624886537
- UPC #
- 845060088342
- Country of Origin
- China
Description
The Westgate SCX4-IP66-SUS-4FT-40-80W-MCTP is a 4ft 4in ip66 wet loc. linear light mctp 40/60/80w 35/40/50k 0-10 suspended or wall. It delivers 105LM/W of 35K/40K/50K light at 40W/60W/80W. Operates on 120-277V input power. Constructed of aluminum in a sandy white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.9, THD <19, beam angle H105 Deg V103.7 Deg, operating temperature -22 DegF to 104 DegF, 50000hrs rated life, IP66 ingress protection, BUG rating B3 U2 G2. Light source: LED. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.