SCX 4in 8FT LINEAR 80W 30K/35K/40K/50K, White
- Mfr # SCX4-8FT-80W-MCT4-D
- Zoro # G724884846
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Dimmable
0~10V Dimmable
IP Rating
IP54
Lens
Opal Polycarbonate
Lumens
8800LM
Housing Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCX4-8FT-80W-MCT4-D
- Zoro #
- G724884846
- UPC #
- 845060057126
- Country of Origin
- China
Dimensions
- Width
- 4.0 in
- Length
- 94.49 in
- Height
- 3.35 in
Details
- Dimmable
- 0~10V Dimmable
- IP Rating
- IP54
- Lens
- Opal Polycarbonate
- Lumens
- 8800LM
- Housing Finish
- White
- Fixture Temp. Range
- -13°F to 104°F
- Fixture Housing Material
- Aluminum Housing
- Weight
- 14.64 lb
- Standards
- UL
- Power Factor
- >0.95
- Fixture Item
- Scx 4In 8Ft Linear 80W 30K/35K/40K/50K
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K
- CRI
- >80
- Lighting Technology
- LED
- Voltage
- 120V AC to 277V AC
- Max. Fixture Wattage
- 80W
- Rated Life
- 50,000hr
Description
The Westgate SCX4-8FT-80W-MCT4-D is a scx 4in 8ft linear 80w 30k/35k/40k/50k. It delivers 8800LM of 30K/35K/40K/50K light at 80W. Operates on 120-277VAC input power. Constructed of aluminum housing in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection. Light source: LED. Lens: Opal Polycarbonate. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.