LED Architectural Troffer, Adj Watt 35W-46W, 5750 Lm, Adj CCT 3500K-5000K, 120V-277V, 2X4', 4PK
- Mfr # 156659
- Zoro # G522967079
product price:
$
299.99
/pk of 4, $75.00/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Watts
35 W/40 W/46 W
Width
48 in
Length
24 in
Temp. Range
-20 Degrees to 50 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 156659
- Zoro #
- G522967079
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 48 in
- Length
- 24 in
- Depth
- 2 in
Details
- Voltage
- 120V to 277V
- Watts
- 35 W/40 W/46 W
- Lumens
- 5,750 lm
- Temp. Range
- -20 Degrees to 50 Degrees C
- Housing Color
- White
- Color Temp.
- 3500 K, 4000 K, 5000 K
- Housing Material
- Steel sheet and extruded aluminum
- CRI
- ≥80
- IP Rating
- IP20
Description
KENORA Architectural Recessed Troffer combines sleek, modern design with high-performance lighting, making it the perfect solution for commercial, hospitality, and office spaces. Featuring a fully luminous door-frame design, the KENORA provides superior visual comfort while incorporating the latest in solid-state lighting and driver technology for maximum energy efficiency. Available in both 2x2’ and 2x4’ sizes, this contemporary luminaire offers adjustable wattage and adjustable CCT, allowing for customization to meet the specific needs of different environments. Designed for versatility, the KENORA delivers up to 125 lumens per watt for optimal energy savings, while its 0-10V dimming capability and 110 Deg beam angle ensure precise light control and road illumination.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.