Shop WESTGATE
Create Account
9W, 550-600LM, MCT, ETL & ENERGY STAR, 3000K/4000K/5000K, White
- Mfr # DLS4-MCT
- Zoro # G124967996
product price:Â
$
22.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLS4-MCT
- Zoro #
- G124967996
- UPC #
- 845060057324
- Country of Origin
- Indonesia
Description
The Westgate DLS4-MCT is a 9w. It delivers 540LM of 3000K/4000K/5000K light at 9W. Operates on 120V input power. Constructed of die-cast aluminum. powder-coated in a white finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor 0.9, operating temperature 104 Degrees F MAX, 50,000hr rated life, WET Location ingress protection, BUG rating B0-U1-G1. Light source: Unique DOB (Driver On Board). Lens: White translucent acrylic lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.