Shop WESTGATE
Create Account
4FT NARROW STRIP 32W 50K 130LM/, 5000K, White
- Mfr # LSN-4FT-32W-50K-D
- Zoro # G224884667
product price:Â
$
64.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSN-4FT-32W-50K-D
- Zoro #
- G224884667
- UPC #
- 845060085211
- Country of Origin
- Viet Nam
Description
The Westgate LSN-4FT-32W-50K-D is a 4ft narrow strip 32w 50k 130lm/. It delivers 4160LM of 5000K light at 32W. Operates on 120-277V input power. Constructed of iron+pc in a white finish. Dimming: 0-10V Dimming. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 130 Deg, operating temperature -4 DegF to 113 DegF, 50,000hr rated life, IP40 ingress protection. Light source: SMD2835 LED. Lens: Polycarbonate Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.