Shop WESTGATE
See all product information
Create Account
8' LED Strip Light, Two Part Split 4' Each 120-277V AC, 80W, 4000K, White
- Mfr # LSL-8FT-80W-40K-D-A
- Zoro # G324885908
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
CRI
>80
Operating Temp. Range
-22 Degrees to 104 Degrees F
Height
3.94 in
Fixture Item
8' LED Strip Light
Width
4.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSL-8FT-80W-40K-D-A
- Zoro #
- G324885908
- UPC #
- 845060052084
- Country of Origin
- China
- CRI
- >80
- Operating Temp. Range
- -22 Degrees to 104 Degrees F
- Fixture Item
- 8' LED Strip Light
- Rated Life
- 50,000hr
- Lens Type
- Polycarbonate
- Housing Finish
- White
- Power Factor
- >98
- Weight
- 13.5 lb
- IP Rating
- IP20
- Fixture Wattage
- 80W
- Color Temperature
- 4000 K
- Voltage
- 120V to 277V
- Standards
- ETL, DLC
- Lighting Technology
- LED
- Fixture Housing Material
- Steel With Powder Coating
- Lumens
- 8400LM
- Dimmable
- 0~10V Dimmable
Dimensions
- Height
- 3.94 in
- Width
- 4.65 in
- Length
- 96.0 in
Description
The Westgate LSL-8FT-80W-40K-D-A is a 8' LED strip light. It delivers 8400LM of 4000K light at 80W. Operates on 120-277V input power. Constructed of steel with powder coating in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >98, operating temperature -22 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: Polycarbonate. Certifications: ETL, DLC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.