Shop WESTGATE
See all product information
Create Account
4FT POWER AND CCT TUNABLE LINEAR STRIP LIGHT, 24/27/30/34W 35/40/50K, 130 LM/W, 120-277V 0-10V
Mfr # LSS-4FT-46W-MCTP
Zoro # G602638516
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277VAC
Watts
29/34/39/46W
Lumens
130LM/W
CRI
>80
IP Rating
damp locations when gasket is used
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSS-4FT-46W-MCTP
- Zoro #
- G602638516
- UPC #
- 845060058949
- Country of Origin
- Unknown
Details
- Voltage
- 120-277VAC
- Watts
- 29/34/39/46W
- Lumens
- 130LM/W
- CRI
- >80
- IP Rating
- damp locations when gasket is used
- Color
- White
- Material
- Steel With Powder Coating
Description
Strip line cover
White finish
Housing: Steel base with powder coating
Lens: Frosted diffuse PC lens
Ceiling-mounted
Voltage: 120~277V AC, 50/60Hz
Chip: Samsung
Dimmable 0~10V
CRI: >80
IP Rating: IP20
Mounting: Surface mount, wall mount or suspended
5 years warranty
White finish
Housing: Steel base with powder coating
Lens: Frosted diffuse PC lens
Ceiling-mounted
Voltage: 120~277V AC, 50/60Hz
Chip: Samsung
Dimmable 0~10V
CRI: >80
IP Rating: IP20
Mounting: Surface mount, wall mount or suspended
5 years warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.