4FT POWER AND CCT TUNABLE LINEAR STRIP LIGHT, 29/34/39/46W 35/40/50K, 130 LM/W, 120-277V 0-10V
Mfr # LSS-8FT-65W-MCT
Zoro # G902638513
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277VAC
Watts
65W
Lumens
8800LM
IP Rating
damp locations when gasket is used
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LSS-8FT-65W-MCT
Zoro #
G902638513
UPC #
845060045758
Country of Origin
Unknown
Details
Voltage
120-277VAC
Watts
65W
Lumens
8800LM
IP Rating
damp locations when gasket is used
Color
White
Material
Steel With Powder Coating
CRI
>80
Description
Strip line cover
White finish
Housing: Steel base with powder coating
Lens: Frosted diffuse PC lens
Ceiling-mounted
Voltage: 120~277V AC, 50/60Hz
Chip: Samsung
Dimmable 0~10V
CRI: >80
IP Rating: IP20
Mounting: Surface mount, wall mount or suspended
5 years warranty
White finish
Housing: Steel base with powder coating
Lens: Frosted diffuse PC lens
Ceiling-mounted
Voltage: 120~277V AC, 50/60Hz
Chip: Samsung
Dimmable 0~10V
CRI: >80
IP Rating: IP20
Mounting: Surface mount, wall mount or suspended
5 years warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.