4FT SPEC SERIES VAPOR-TIGHT 20/30/40W 35/40/50K 120-277V 0-10V, 20W/30W/40W, 35K/40K/50K, White
- Mfr # LLVT-4FT-40W-MCTP-D
- Zoro # G124884699
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Height
6.81 in
Length
50.79 in
Housing Material
Housing: Polycarbonate With Stainless Steel Clamps
Width
3.86 in
Lens Type
Opal Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLVT-4FT-40W-MCTP-D
- Zoro #
- G124884699
- UPC #
- 840378302883
- Country of Origin
- China
Dimensions
- Height
- 6.81 in
- Length
- 50.79 in
- Width
- 3.86 in
Details
- Housing Material
- Housing: Polycarbonate With Stainless Steel Clamps
- Lens Type
- Opal Polycarbonate
- Weight
- 8.38 lb
- Lighting Technology
- Edison 2835
- Standards
- DLC
- Power Factor
- >0.95
- Voltage
- 120V to 277V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Fixture Wattage
- 20W/30W/40W
- Rated Life
- 50,000hr
- Dimmable
- 0~10V Dimmable
- Item
- 4Ft Spec Series Vapor-Tight 20/30/40W 35/40/50K 120-277V 0-10V
- IP Rating
- IP66
- CRI
- >82
- Ambient Temp. Range
- -22 Degrees to 104 Degrees F
- Finish
- White
- Lumens
- 130LM/W
Description
The Westgate LLVT-4FT-40W-MCTP-D is a 4ft spec series vapor-tight 20/30/40w 35/40/50k 120-277v 0-10v. It delivers 130LM/W of 35K/40K/50K light at 20W/30W/40W. Operates on 120-277V input power. Constructed of housing: polycarbonate with stainless steel clamps in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >82, power factor >0.95, THD <19, operating temperature -22 DegF to 104 DegF, 50,000hr rated life, IP66 ingress protection. Light source: Edison 2835. Lens: Opal Polycarbonate. Certifications: DLC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.