Explosionproof LED Lighting Fixture
- Mfr # ERMB22CCLBUNGW
- Zoro # G025015970
product price:Â
$
1,799.99
/ea
Free Shipping & Returns
Key Features
Standards
ABS, Chile Zoning Compliant, DLC
Housing Material
Aluminum
Hazardous Location Rating
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
Ambient Temperature - Maximum
149 Degrees F
Manufacturers Warranty Length
10 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ERMB22CCLBUNGW
- Zoro #
- G025015970
- UPC #
- 781381350051
- Country of Origin
- Mexico
- Item
- Explosionproof LED Lighting Fixture
- Standards
- ABS, Chile Zoning Compliant, DLC
- Housing Material
- Aluminum
- Hazardous Location Rating
- Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
- Ambient Temperature - Maximum
- 149 Degrees F
- Voltage
- 100 to 277V AC
- For Bulb Type
- Integrated LED
- Ambient Temperature - Minimum
- -40 Degrees F
- Mounting Style
- Bracket
- Light Output
- 4,310 lm
- Maximum Fixture Wattage
- 33 W
- Housing Color
- Appleton Gray
- IP Rating
- IP66
- Temperature Code
- T5, T6
- Color Temperature
- 5000K
- Rated Life
- 150,000 hr
- Color Selectable
- Not Selectable
- NEMA Enclosure Rating
- 3R, 4, 4X
- Lumen Selectable
- Not Selectable
- Lens Material
- Glass
- Color Rendering Index
- 80
- Series
- Rigmaster(TM)
Dimensions
- Manufacturers Warranty Length
- 10 yr
- Overall Height
- 6 1/8 in
- Overall Width
- 7 1/8 in
- Overall Length
- 22 1/2 in
Description
5000K, Mounting Style Bracket, For Bulb Type Integrated LED, Rigmaster(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.