4FT VAPORT TIGHT SELECTABLE 20/28/35W 30/40/50K IP66 NSF, 20W/28W/35W, 35K/40K/50K, White Gray
- Mfr # LVTE-4FT-20-35W-MCTP
- Zoro # G024886267
product price:Â
$
98.79
/ea
Key Features
Lighting Technology
SEOUL 3525
Width
4.17 in
Dimmable
0~10V Dimming
Voltage
120V to 277V
IP Rating
IP66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVTE-4FT-20-35W-MCTP
- Zoro #
- G024886267
- UPC #
- 845060090697
- Country of Origin
- Cambodia
Dimensions
- Width
- 4.17 in
- Length
- 46.65 in
- Height
- 3.4 in
Details
- Lighting Technology
- SEOUL 3525
- Dimmable
- 0~10V Dimming
- Voltage
- 120V to 277V
- IP Rating
- IP66
- Fixture Wattage
- 20W/28W/35W
- Item
- 4Ft Vaport Tight Selectable 20/28/35W 30/40/50K Ip66 Nsf
- CRI
- 80
- Ambient Temp. Range
- -25.6 Degrees F to 104 Degrees F
- Housing Material
- PC
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Rated Life
- 50,000hr
- Weight
- 4.18 lb
- Finish
- White Gray
- Lens Type
- PC
- Power Factor
- >0.9
- Lumens
- 140LM/W
- Standards
- ETL, NSF
Description
The Westgate LVTE-4FT-20-35W-MCTP is a 4ft vaport tight selectable 20/28/35w 30/40/50k ip66 nsf. It delivers 140LM/W of 35K/40K/50K light at 20W/28W/35W. Operates on 120-277V input power. Constructed of pc in a white gray finish. Dimming: 0-10V Dimming. Key specifications: CRI 80, power factor >0.9, THD <20%, operating temperature - 25.6 DegF to 104 DegF, 50,000hr rated life, IP66 ingress protection. Light source: SEOUL 3525. Lens: PC. Certifications: ETL, NSF.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.