Shop WESTGATE
See all product information
Create Account
4in SQ WALL CYL. DOWN LIGHT 12W 30K/40K/50K DIM. - BN, 3000K/4000K/5000K, Brushed Nickel
- Mfr # WMCS-DL-MCT-BN-DT
- Zoro # G624884625
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Height
4.25 in
Length
8.13 in
Housing Material
Die-Cast Aluminum
Power Factor
0.95
Color Temperature
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMCS-DL-MCT-BN-DT
- Zoro #
- G624884625
- UPC #
- 845060080452
- Country of Origin
- China
- Housing Material
- Die-Cast Aluminum
- Power Factor
- 0.95
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Item
- 4In Sq Wall Cyl. Down Light 12W 30K/40K/50K Dim. - Bn
- CRI
- >80
- Standards
- ETL
- Lens Type
- Frosted
- IP Rating
- IP65
- Weight
- 2.31 lb
- Rated Life
- 70,000hr
- Lumens
- 960LM
- Lighting Technology
- COB Technology
- Dimmable
- Dimmable
- Beam Angle
- 40°
- Finish
- Brushed Nickel
- Fixture Wattage
- 12W
- Voltage
- 120V AC
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
Dimensions
- Height
- 4.25 in
- Length
- 8.13 in
- Width
- 6.13 in
Description
The Westgate WMCS-DL-MCT-BN-DT is a 4in sq wall cyl. down light 12w 30k/40k/50k dim. - bn. It delivers 960LM of 3000K/4000K/5000K light at 12W. Operates on 120VAC input power. Constructed of die-cast aluminum in a brushed nickel finish. Dimming: Dimmable. Key specifications: CRI >80, power factor 0.95, beam angle 40 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.