4FT LED Outdoor Sign Lights 120W 3000K Black Aluminium Housing
- Mfr # LOHB-4FT-120W-30K
- Zoro # G624886117
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
CRI
80
Lighting Technology
LED
IP Rating
IP65
Standards
UL, DLC
Lens Type
PC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LOHB-4FT-120W-30K
- Zoro #
- G624886117
- UPC #
- 845060013290
- Country of Origin
- China
Dimensions
- Width
- 6.1 in
- Length
- 6.69 in
- Height
- 46.65 in
Details
- CRI
- 80
- Lighting Technology
- LED
- IP Rating
- IP65
- Standards
- UL, DLC
- Lens Type
- PC
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- BUG Rating
- B4-U0-G1
- Fixture Wattage
- 120W
- Finish
- Black
- Item
- LED Outdoor Sign Lights
- Rated Life
- 70,000hr
- Beam Angle
- 90°
- Color Temperature
- 3000 K
- Voltage
- 120V AC to 277V AC
- Weight
- 13.29 lb
- Lumens
- 15300LM
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Power Factor
- .9~.97
Description
The Westgate LOHB-4FT-120W-30K is a LED outdoor sign lights. It delivers 15300LM of 3000K light at 120W. Operates on 120-277VAC input power. Constructed of die-cast aluminum with powder coat finish in a black finish. Key specifications: CRI 80, power factor .9-.97, beam angle 90 Deg, operating temperature -40 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B4-U0-G1. Light source: LED. Lens: PC. Certifications: UL, DLC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.