4in SQ WALL CYL. DOWN LIGHT 12W 30K/40K/50K DIM. - WHITE, 3000K/4000K/5000K, Brushed Nickel
- Mfr # WMCS-DL-MCT-WH-DT
- Zoro # G024884669
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Voltage
120V AC
Beam Angle
40°
Height
4.25 in
Operating Temp. Range
-4 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMCS-DL-MCT-WH-DT
- Zoro #
- G024884669
- UPC #
- 845060080445
- Country of Origin
- China
- Finish
- Brushed Nickel
- Voltage
- 120V AC
- Beam Angle
- 40°
- Item
- 4In Sq Wall Cyl. Down Light 12W 30K/40K/50K Dim. - White
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Fixture Wattage
- 12W
- Standards
- ETL
- Lumens
- 960LM
- CRI
- >80
- IP Rating
- IP65
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lens Type
- Frosted
- Housing Material
- Die-Cast Aluminum
- Dimmable
- Dimmable
- Lighting Technology
- COB Technology
- Rated Life
- 70,000hr
- Power Factor
- 0.95
- Weight
- 2.31 lb
Dimensions
- Height
- 4.25 in
- Length
- 8.13 in
- Width
- 6.13 in
Description
The Westgate WMCS-DL-MCT-WH-DT is a 4in sq wall cyl. down light 12w 30k/40k/50k dim. - white. It delivers 960LM of 3000K/4000K/5000K light at 12W. Operates on 120VAC input power. Constructed of die-cast aluminum in a brushed nickel finish. Dimming: Dimmable. Key specifications: CRI >80, power factor 0.95, beam angle 40 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.