Shop WESTGATE
See all product information
Create Account
52in 3-BLADE CEILING FAN AND LIGHT 3CCT 19W INTEG. LED PULL CH. BN AND ROSEWOOD/SILV BLADES, 20W
- Mfr # WFL-112-PC-3B-52-MCT-BN-RWS
- Zoro # G324885441
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Lumens
1750LM
Material
Metal+Plywood blades+glass
Housing Finish
Brush Nickel and Reversible Rosewood/Silver blades
Width
52.0 in
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WFL-112-PC-3B-52-MCT-BN-RWS
- Zoro #
- G324885441
- UPC #
- 840378301442
- Country of Origin
- China
- Lumens
- 1750LM
- Material
- Metal+Plywood blades+glass
- Housing Finish
- Brush Nickel and Reversible Rosewood/Silver blades
- Item
- 52In 3-Blade Ceiling Fan And Light 3Cct 19W Integ. LED Pull Ch. Bn And Rosewood/Silv Blades
- Standards
- ETL
- Voltage
- 120V
- CRI
- 90
Dimensions
- Width
- 52.0 in
- Height
- 15.75 in
- Length
- 52.0 in
Description
The Westgate WFL-112-PC-3B-52-MCT-BN-RWS is a 52in 3-blade ceiling fan and light 3cct 19w integ. LED pull ch. bn and rosewood/silv blades. It delivers 1750LM of 30K/40K/50K light at 20W. Operates on 120V input power. Constructed of metal+plywood blades+glass in a brush nickel and reversible rosewood/silver blades finish. Dimming: YES. Key specifications: CRI 90, power factor >0.90, THD <20%, operating temperature -4 DegF to 104 DegF, 20,000hr rated life, Dry ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.