Shop WESTGATE
See all product information
Create Account
52in 3-BLADE CEILING FAN AND LIGHT 3CCT 19W INTEG. LED PULL CH. CYLINDER BODY BLACK AND BLACK PLYWO
- Mfr # WFL-115-PC-3B-52-MCT-BK-BK
- Zoro # G824884883
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Black and Black blades
Lumens
1750LM
Material
Metal+Plywood blades+Acrylic
CRI
90
Height
16.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WFL-115-PC-3B-52-MCT-BK-BK
- Zoro #
- G824884883
- UPC #
- 840378301480
- Country of Origin
- China
- Housing Finish
- Black and Black blades
- Item
- 52In 3-Blade Ceiling Fan And Light 3Cct 19W Integ. LED Pull Ch. Black And Black Blades
- Lumens
- 1750LM
- Material
- Metal+Plywood blades+Acrylic
- CRI
- 90
- Voltage
- 120V
- Standards
- ETL
Dimensions
- Height
- 16.0 in
- Width
- 52.0 in
- Length
- 52.0 in
Description
The Westgate WFL-115-PC-3B-52-MCT-BK-BK is a 52in 3-blade ceiling fan and light 3cct 19w integ. LED pull ch. black and black blades. It delivers 1750LM of 30K/40K/50K light at 20W. Operates on 120V input power. Constructed of metal+plywood blades+acrylic in a black and black blades finish. Dimming: YES. Key specifications: CRI 90, power factor >0.90, THD <20%, operating temperature -4 DegF to 104 DegF, 20,000hr rated life, Dry ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.