52in 4-BLADE CEILING FAN AND LIGHT 30K 19W INTEG. LED WALL SWITCH BN AND SILV BLADES, 3000K
- Mfr # WFL-118-WS-4B-52-30K-BN-S
- Zoro # G324886097
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Height
11.0 in
Lumens
1600LM
Material
Metal+ABS blades+Acrylic
Housing Finish
Brush Nickel/Silver Blades
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WFL-118-WS-4B-52-30K-BN-S
- Zoro #
- G324886097
- UPC #
- 840378301596
- Country of Origin
- China
Dimensions
- Height
- 11.0 in
- Width
- 52.0 in
- Length
- 52.0 in
Details
- Item
- 52In 4-Blade Ceiling Fan And Light 30K 19W Integ. LED Wall Switch Bn And Silv Blades
- Lumens
- 1600LM
- Material
- Metal+ABS blades+Acrylic
- Housing Finish
- Brush Nickel/Silver Blades
- Voltage
- 120V
- Standards
- ETL
- CRI
- 90
Description
The Westgate WFL-118-WS-4B-52-30K-BN-S is a 52in 4-blade ceiling fan and light 30k 19w integ. LED wall switch bn and silv blades. It delivers 1600LM of 3000K light at 19W. Operates on 120V input power. Constructed of metal+abs blades+acrylic in a brush nickel/silver blades finish. Dimming: YES. Key specifications: CRI 90, power factor >0.90, THD <20%, operating temperature -4 DegF to 104 DegF, 20,000hr rated life, Damp ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.