Shop WESTGATE
See all product information
Create Account
52in 3-BLADE CEILING FAN AND LIGHT 3CCT 19W INTEG. LED PULL CH. WHITE AND WHITE BLADES, 20W
- Mfr # WFL-112-PC-3B-52-MCT-WH-WH
- Zoro # G724885140
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Length
52.0 in
Standards
ETL
Width
52.0 in
Voltage
120V
Height
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WFL-112-PC-3B-52-MCT-WH-WH
- Zoro #
- G724885140
- UPC #
- 840378301428
- Country of Origin
- China
- Item
- 52In 3-Blade Ceiling Fan And Light 3Cct 19W Integ. LED Pull Ch. White And White Blades
- Standards
- ETL
- Voltage
- 120V
- CRI
- 90
- Lumens
- 1750LM
- Housing Finish
- White and White blades
- Material
- Metal+Plywood blades+glass
Dimensions
- Length
- 52.0 in
- Width
- 52.0 in
- Height
- 15.75 in
Description
The Westgate WFL-112-PC-3B-52-MCT-WH-WH is a 52in 3-blade ceiling fan and light 3cct 19w integ. LED pull ch. white and white blades. It delivers 1750LM of 30K/40K/50K light at 20W. Operates on 120V input power. Constructed of metal+plywood blades+glass in a white and white blades finish. Dimming: YES. Key specifications: CRI 90, power factor >0.90, THD <20%, operating temperature -4 DegF to 104 DegF, 20,000hr rated life, Dry ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.